Shop All Bottles & Jars
Qorpak
Jar, 32 oz., Glass, Wide Mouth, PK12
Mfr # GLC-01721
Zoro # G3929581
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 170mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Labware Screw Closure Size 89-400 mm
Product Information
- Brand Qorpak
- MFR # GLC-01721
- Zoro # G3929581
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 170mm |
Labware Screw Closure Size | 89-400 mm |
Diameter | 95 mm |
Labware Height - English | 6.69 in |
Labware Height - Metric | 170 mm |
Screw Closure Size | 89-400 mm |
Body Diameter - Metric | 95 mm |
Overall Height - Metric | 170 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 95 mm, Body Material Glass, Overall Height - Metric 170 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art WM 1000ml PE Wash Bottles: Natural PP Cap, 53mm Closure, 3/PK (F11620-1000)
- ADVANTECH MANUFACTURING Sieve, #80, B/S, 8 In, Full Ht (80BS8F)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 305mm H, 128 oz., PK4 (52JZ39)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- QORPAK Bottle Cleaned, 4 oz, 58-400, PK24 (GLC-01646)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- DYNALON Drying Rack, Steel, White, Angled, 32 Pegs (559165-0005)
- Qorpak Labware