Shop All Bottles & Jars
Qorpak
Jar, 2 oz, PK48
Mfr # PLC-03696
Zoro # G5981631
product price: $64.99
/pk 48, $1.35/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 46mm
- Autoclavable No
- Labware Capacity - English 2 oz
- Mouth Wide
Product Information
- Brand Qorpak
- MFR # PLC-03696
- Zoro # G5981631
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 46mm |
Labware Height - English | 1.81 in |
Diameter | 52 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 46 mm |
Screw Closure Size | 53-400 mm |
Overall Height - Metric | 46 mm |
Body Diameter - Metric | 53 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 53 mm, Body Material Polypropylene, Overall Height - Metric 46 mm, Pre-Cleaned None, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Reagent, Tablet, PK50 (YPM193)
- GARICKRPORATION 40LB Top Soil (33441)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Pp, PK500 (109120L)
- LABCHEM Mercury AA Standard, 1000 ppm, 125mL (LC167507)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- QORPAK Bottle Dropper Assemblies, 100-102MM, PK12 (CAP-05744)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- WHEATON Plastic Bottle, 15mL, PK72 (209044)
- Qorpak Labware