Shop All Bottles & Jars
Qorpak
Glass Bottle, 4 oz., Clear, PK24
Mfr # 239555
Zoro # G5098414
product price: $103.99
/pk 24, $4.33/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 62mm
- Autoclavable Yes
- Labware Screw Closure Size 48-400 mm
- Labware Capacity - Metric 120 mL
Product Information
- Brand Qorpak
- MFR # 239555
- Zoro # G5098414
- Country of Origin Multiple
- Category Bottles & Jars
Dimensions
Height | 62mm |
Labware Screw Closure Size | 48-400 mm |
Labware Height - English | 2.68 in |
Screw Closure Size | 48-400 mm |
Diameter | 60 mm |
Labware Height - Metric | 68 mm |
Mouth Size | Wide |
Body Diameter - Metric | 60 mm |
Overall Height - Metric | 68 mm |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 60 mm, Body Material Glass, Overall Height - Metric 68 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 48-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT7230-LG)
- GLOBE SCIENTIFIC Filter Pipette Tip, 1 - 100uL, Certified, Universal, Low Retention, 54mm, Natural, Sterile, 960/Pack (150815)
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- SYNTHWARE STOPPER, TEFLON 34/45 (S113445)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01843)
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 2L (7002000)
- Qorpak Bottles & Jars