Shop All Bottles & Jars
Qorpak
Dropper Bottle, 30mL/1oz, Clear, Round, PK48
Mfr # GLC-05723
Zoro # G4735412
product price: $118.99
/pk 48, $2.48/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30mL/1 oz.
- Height 79mm
- Autoclavable No
- Labware Height - Metric 79 mm
- Pre-Cleaned None
Product Information
- Brand Qorpak
- MFR # GLC-05723
- Zoro # G4735412
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 79mm |
Labware Height - Metric | 79 mm |
Labware Screw Closure Size | 20-400 mm |
Labware Height - English | 3.11 in |
Diameter | 31 mm |
Screw Closure Size | 20-400 mm |
Overall Height - Metric | 79 mm |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 31 mm |
Mouth Size | Narrow |
Description
Dropper Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 31 mm, Bottle Type Chemical/Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hardness T Kit, 1 Drop - 0.5, 10 Ppm/25mL (TK3012-Z)
- UNITED SCIENTIFIC Convex Mirror, 50Mm Dia / 100Mm Fl (MCV504)
- ZORO SELECT Tongs, 302 Stainless Steel, 18 In. Long (H-23392)
- SYNTHWARE ADAPTER, DISTILLING TRAP, 24/40-24/40, 100mL (A264100)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- QORPAK Bottle, 1 oz, PK48 (GLC-01582)
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- QORPAK Bottle, 2 oz, PK48 (GLC-01298)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23, 1.75mL, Buff, PK200 (5119)
- Qorpak Bottles & Jars