Shop All Bottles & Jars
Qorpak
Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24
Mfr # GLC-05727
Zoro # G4714945
original price:
$90.99
27% off
new price: $66.29
/pk 24, $2.76/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL/4 oz.
- Height 112mm
- Autoclavable No
- Labware Nominal Capacity - Metric 120 mL
- Labware Closure Material Polypropylene
Product Information
- Brand Qorpak
- MFR # GLC-05727
- Zoro # G4714945
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Screw Closure Size | 22-400 mm |
Labware Height - Metric | 112 mm |
Screw Closure Size | 22-400 mm |
Labware Height - English | 4.41 in |
Diameter | 48 mm |
Body Diameter - Metric | 48 mm |
Overall Height - Metric | 112 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 22 mm |
Description
Dropper Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD/BNC)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, 104mm, Fine Tp, PK400 (134020-S01)
- CYNAMED Stainless Steel Spatula/Chisel Wax/Cla (CYZR-986)
- SP SCIENCEWARE Thermometer Rack, 25 places (F18981-0001)
- QORPAK Jar, 16 oz, PK24 (PLC-03717)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- QORPAK Phenolic Bottle Cap, 38mm Neck, PK12 (CAP-07071G)
- Qorpak Labware