Shop All Bottles & Jars
Qorpak
Closure, 9mm, Polypropylene, Blue, PK1000
Mfr # VC11298-122
Zoro # G5863916
product price: $376.99
/pk 1000, $0.38/ea
Free Shipping & Returns
$376.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Blue
- Labware Closure Liner Material PTFE/Silicone Septa
- Labware Closure Liner Design Flat
- Labware Closure Material Polypropylene
Product Information
- Brand Qorpak
- MFR # VC11298-122
- Zoro # G5863916
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 9 mm |
Diameter | 9 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Autoclavable | No |
Color | Blue |
Labware Closure Liner Material | PTFE/Silicone Septa |
Labware Closure Liner Design | Flat |
Labware Closure Material | Polypropylene |
Mouth | Narrow |
Special Features | PTFE/Silicone Septa Liner |
Labware Closure Color | Blue |
Closure Material | Polypropylene |
Labware Closure Type | Screw On |
Septa Included | Yes |
Closure Liner Material | PTFE/Silicone |
Closure Liner Design | Flat |
Closure Type | Screw On |
Product Type | Hole Cap |
Vented | No |
Closure Color | Blue |
Description
Cap, Diameter 9 mm, Screw Closure Size 9 mm, Closure Material Polypropylene, Product Type Hole Cap, Closure Color Blue, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable No, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features PTFE/Silicone Septa Liner, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Small Ampule Tube Attachment (SI-0570)
- BARNSTEAD Sanitization Cartridges For E-Pure Water (D50223)
- OAKTON Oakton General-Purpose ORP Probe, Sealed (35805-15)
- GLOBE SCIENTIFIC Plug Cap, Multi-Fit, White, PK1000 (5529W)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-09345)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- LAB SAFETY SUPPLY Safety Coated Bottle, 168mm H, 16 oz., PK12 (52JZ75)
- Qorpak Bottles & Jars