Shop All Bottles & Jars
Qorpak
Closure, 89-400, Polypropylene, White, PK144
Mfr # CAP-05103
Zoro # G5953254
product price: $142.99
/pk 144, $0.99/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable No
- Labware Screw Closure Size 89-400 mm
- Labware Closure Type Screw On
- Screw Closure Size 89-400 mm
Product Information
- Brand Qorpak
- MFR # CAP-05103
- Zoro # G5953254
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 89-400 mm |
Screw Closure Size | 89-400 mm |
Diameter | 89 mm |
Mouth Size | Wide |
Details
Item | Cap |
Color | White |
Autoclavable | No |
Labware Closure Type | Screw On |
Labware Closure Material | Polypropylene |
Labware Closure Color | White |
Mouth | Wide |
Labware Closure Liner Design | Flat |
Closure Material | Polypropylene |
Labware Closure Liner Material | F217 |
Special Features | Polyethylene Foam Liner |
Closure Liner Material | Polyethylene |
Closure Type | Screw On |
Vented | No |
Closure Color | White |
Product Type | Screw On Cap |
Closure Liner Design | Flat |
Septa Included | No |
Description
Cap, Diameter 89 mm, Screw Closure Size 89-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Polyethylene Foam Liner, Closure Liner Design Flat, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL6)
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 5MP Camera (SM-3TZ-54S-5M)
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide T Kit, 1Drop- 50ppm/10mL (TK1181-Z)
- VELAB Compact Balance 500g/0.1g (VE-CB500)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- QORPAK Bottle Cleaned, 4 oz, 58-400, PK24 (GLC-01646)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- QORPAK Bottle, 150cc, PK410 (243668)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack, Mouth: Narrow (24J880)
- Qorpak Labware