Shop All Bottles & Jars
Qorpak
Cap, Wide Mouth, Black, 89-400mm, PK240
Mfr # CAP-00087
Zoro # G3368832
product price: $379.99
/pk 240, $1.58/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Mouth Wide
- Labware Closure Liner Material Polyethylene
- Labware Closure Liner Design Flat
- Labware Closure Material Phenolic
Product Information
- Brand Qorpak
- MFR # CAP-00087
- Zoro # G3368832
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 89-400 mm |
Screw Closure Size | 89-400 mm |
Diameter | 89 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Mouth | Wide |
Labware Closure Liner Material | Polyethylene |
Labware Closure Liner Design | Flat |
Labware Closure Material | Phenolic |
Labware Closure Color | Black |
Labware Closure Type | Screw On |
Special Features | Liquid-Tight |
Closure Material | Phenolic |
Product Type | Screw On Cap |
Closure Type | Screw On |
Vented | No |
Closure Liner Material | Polyethylene |
Closure Color | Black |
Septa Included | No |
Closure Liner Design | Flat |
Description
Cap, Diameter 89 mm, Screw Closure Size 89-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Mixing Impeller, Pivoting Blade (A140)
- HEATHROW SCIENTIFIC Pipette, 1 to 100 mL Volume (120479)
- DIGI-SENSE Traceable Pen-Style Thermohygrometer wit (98766-54)
- HUMBOLDT Water Level Indicator, 500 Ft. (5DPG8)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- QORPAK Bottle, 16 oz, 48-400, PK40 (GLC-01370)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- QORPAK Bottle, 128 oz, PK4 (GLC-01894)
- QORPAK Bottle Wide Mouth Glass 128 Oz Clear, PK4 (GLA-00883)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-02006)
- ZORO SELECT Coliform Bottle, 120ml, PK100 (3TRV7)
- Qorpak Bottles & Jars