Shop All Bottles & Jars
Qorpak
Cap, Polypropylene, PK624
Mfr # CAP-00324
Zoro # G0290398
product price: $334.99
/pk 624, $0.54/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Black
- Labware Screw Closure Size 89-400 mm
- Labware Closure Color White
- Special Features Liquid-Tight
Product Information
- Brand Qorpak
- MFR # CAP-00324
- Zoro # G0290398
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 89-400 mm |
Screw Closure Size | 89-400 mm |
Diameter | 89 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Color | Black |
Labware Closure Color | White |
Special Features | Liquid-Tight |
Closure Material | Polypropylene |
Labware Closure Liner Material | F217 |
Labware Closure Type | Screw On |
Labware Closure Liner Design | Flat |
Mouth | Wide |
Labware Closure Material | Polypropylene |
Closure Color | White |
Closure Liner Design | Flat |
Closure Liner Material | Polyethylene |
Septa Included | No |
Closure Type | Screw On |
Vented | No |
Product Type | Screw On Cap |
Description
Cap, Diameter 89 mm, Screw Closure Size 89-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 624
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, REACTION, HIGH VACUUM VALVE, 0-4mm, 100mL, 24/40. (F544100)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (21050ESD)
- SYNTHWARE FUNNEL, SEPARATORY, 250mL, 19/22, 4mm PTFE STOPCOCK, GLASS STOPPER. (F479250A)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01950)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- QORPAK Bottle, 4 oz, 33-400, PK24 (GLA-00830)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- LAB SAFETY SUPPLY Safety Coated Bottle, 146mm H, 16 oz., PK12 (52KA41)
- Qorpak Bottles & Jars