Shop All Bottles & Jars
Qorpak
Can, 1 gal, PK40
Mfr # 268576
Zoro # G5936734
product price: $457.99
/pk 40, $11.45/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal.
- For Use With liquids
- Material Metal
- Autoclavable No
- Color Silver
Product Information
- Brand Qorpak
- MFR # 268576
- Zoro # G5936734
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Width - Metric | 610 mm |
Labware Depth - Metric | 403 mm |
Diameter | 1.75 in |
Closure Size | 1-3/4" |
Labware Width - English | 24.02 in |
Labware Depth - English | 15.87 in |
Labware Height - Metric | 907 mm |
Labware Height - English | 35.71 in |
Overall Height | 35 3/4 in |
Overall Width | 4 1/4 in |
Overall Length | 15 7/8 in |
Overall Diameter | 1 3/4 in |
Description
Can, Includes Handle Yes, Lid Type Screw Top, Material Metal, Lining Unlined, Overall Diameter 1 3/4 in, Overall Height 35 3/4 in, Overall Width 4 1/4 in, Shape Rectangular, Volume Capacity 1 gal, Color Silver, Includes Lid No, Overall Length 15 7/8 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- TOOLGRID CONTAINERTGKContainer Kit (TGR86009)
- SP BEL-ART Polypropylene Drum and Carboy Funnels (H14712-0200)
- NORM-JECT Plastic Syringe, Luer Slip, 5 mL, PK100 (4050-000VZ)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01825)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01778)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02245)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- QORPAK Bottle, 4 oz, 58-400, PK24 (GLC-06614)
- Qorpak Bottles & Jars