Shop All Bottles & Jars
Qorpak
Bottle Wide Mouth Glass 16 Oz Amber, PK12
Mfr # GLA-00925
Zoro # G4731456
product price: $28.85
/pk 12, $2.40/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/17 oz.
- Height 146mm
- Autoclavable Yes
- Labware Nominal Capacity - Metric 500 mL
- Screw Closure Size 53-400 mm
Product Information
- Brand Qorpak
- MFR # GLA-00925
- Zoro # G4731456
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 146mm |
Screw Closure Size | 53-400 mm |
Labware Height - Metric | 146 mm |
Diameter | 81 mm |
Labware Height - English | 5.75 in |
Labware Screw Closure Size | 53-400 mm |
Body Diameter - Metric | 81 mm |
Mouth Size | Wide |
Overall Height - Metric | 146 mm |
Minimum Screw Closure Size | 53 mm |
Description
Bottle, Body Color Amber, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 146 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 53-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Not Applicable, Shape Round, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 155mm L, PK250 (139040-250)
- RPI D-(+)-Cellobiose, 25 G (C32100-25.0)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- INSTOCK Shelf, Phenolic, 48" W, 12" D (GRPS1248)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- QORPAK Plastic Bottle, 125mL, Natural, PK48 (239528)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- QORPAK Clear Scintillation Vial, 22-400, PK576 (256283)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- Qorpak Labware