Shop All Bottles & Jars
Qorpak
Bottle Wide Mouth Glass 128 Oz Clear, PK4
Mfr # GLA-00883
Zoro # G3961027
original price:
$30.29
9% off
$27.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3,840mL/128 oz.
- Height 256mm
- Autoclavable Yes
- Graduation Range Not Specified
- Pre-Cleaned None
Product Information
- Brand Qorpak
- MFR # GLA-00883
- Zoro # G3961027
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 256mm |
Labware Height - English | 10.08 in |
Screw Closure Size | 89-400 mm |
Labware Height - Metric | 256 mm |
Diameter | 157 mm |
Labware Screw Closure Size | 89-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 256 mm |
Minimum Screw Closure Size | 89 mm |
Body Diameter - Metric | 157 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 157 mm, Bottle Type Chemical/Reagent, Capacity - Metric 3.84 L, Capacity - English 1 fl oz, Overall Height - Metric 256 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 89-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Suburban 231807 Furnace Limit Switch for NT-40 (231807)
- CAFRAMO Pitched Blade Propellor (A541)
- DAVIS INSTRUMENTS Leaf Wetness Sensor (6420)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35271)
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-05090)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- QORPAK Glass Bottle, 16 oz., Amber, PK12 (239530)
- SP SCIENCEWARE Mason Jar Bottle, Wide Mouth, PK6 (F10914-0000)
- Qorpak Labware