Shop All Bottles & Jars
Qorpak
Bottle, Wide Mouth, 960 mL, 32 oz., PK12
Mfr # GLC-02290
Zoro # G4714333
product price: $186.99
/pk 12, $15.58/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 960mL/32 oz.
- Height 178mm
- Autoclavable No
- Labware Basic Material Glass
- Labware Closure Liner Material F217/PTFE
Product Information
- Brand Qorpak
- MFR # GLC-02290
- Zoro # G4714333
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 178mm |
Diameter | 99 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - English | 7.01 in |
Screw Closure Size | 53-400 mm |
Labware Height - Metric | 178 mm |
Body Diameter - Metric | 99 mm |
Overall Height - Metric | 178 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 99 mm, Bottle Type Chemical/Reagent, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 53-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Electrode, Cleaning Solution, 1 L (EC9500-Q)
- GENIE Large Ampule Tube Attachment (SI-0511)
- CYNAMED Otoscope And Opthalmoscope Diagnostic Se (CYZR-983)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 6 Pack (24J918)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02245)
- QORPAK Bottle, 16 oz, 48-400, PK40 (GLC-01370)
- QORPAK Bottle, 16 oz, PK144 (PLA-03216)
- OASIS Amber Plastic Graduated Ovals, 2oz, 200 Per Case (OVAL2)
- Qorpak Bottles & Jars