Shop All Bottles & Jars
Qorpak
Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24
Mfr # GLC-01316
Zoro # G5896825
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Width 45mm
- Autoclavable Yes
- Depth 45mm
Product Information
- Brand Qorpak
- MFR # GLC-01316
- Zoro # G5896825
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Width | 45mm |
Depth | 45mm |
Labware Depth - Metric | 45 mm |
Labware Width - Metric | 45 mm |
Labware Height - English | 4.41 in |
Diameter | 45 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 112 mm |
Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 45 mm |
Overall Height - Metric | 112 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 45 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 1 5/8x5/16", 500/pk, 500PK (142158)
- DIGI-SENSE Traceable Robo Thermom w/Calibration, +/ (90205-25)
- EIJKELKAMP Extension Rod and Coupling Sleeve, Bayonet, 40" (011007B)
- CHEMETRICS Hydrogen Peroxide Test Kit, range 0-0.8 & 1-10 ppm (K-5510)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01778)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- QORPAK Bottle, Narrow, 32 Oz, Modern Round, PK12 (PLC-03744)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- QORPAK Bottle, 2 oz, PK48 (GLC-01293)
- HIC Jar Opener Screwy Lewy (7036)
- Qorpak Labware