Shop All Bottles & Jars
Qorpak
Bottle, Wide Mouth, 250 mL, 8 oz., PK24
Mfr # GLC-02240
Zoro # G4714053
product price: $235.99
/pk 24, $9.83/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250mL/8 oz.
- Height 89mm
- Autoclavable No
- Screw Closure Size 70-400 mm
- Labware Clarity Translucent
Product Information
- Brand Qorpak
- MFR # GLC-02240
- Zoro # G4714053
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 89mm |
Screw Closure Size | 70-400 mm |
Labware Height - Metric | 89 mm |
Diameter | 73 mm |
Labware Screw Closure Size | 70-400 mm |
Labware Height - English | 3.5 in |
Mouth Size | Wide |
Overall Height - Metric | 89 mm |
Body Diameter - Metric | 73 mm |
Description
Safety Coated Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 73 mm, Body Material Glass, Overall Height - Metric 89 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Safety Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Lithium Chloride, 500g (L45000-500.0)
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 6x9", PK1000 (49-98)
- SANI-CHECK Sani-Check SRB, 25 Tests/Kit (100)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- UNITED SCIENTIFIC Giant Folding Magnifier, 6x (MGFL6X)
- Qorpak Bottles & Jars