Shop All Bottles & Jars
Qorpak
Bottle, Wide Mouth, 128 Oz, Round, PK4
Mfr # PLC-03549
Zoro # G5978497
product price: $22.89
/pk 4, $5.72/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz.
- Autoclavable No
- Labware Closure Type Screw On
- Labware Closure Material Polypropylene
- Labware Capacity - English 1 gal
Product Information
- Brand Qorpak
- MFR # PLC-03549
- Zoro # G5978497
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Height - English | 9.92 in |
Labware Screw Closure Size | 89-400 mm |
Diameter | 155 mm |
Labware Height - Metric | 252 mm |
Screw Closure Size | 89-400 mm |
Overall Height - Metric | 252 mm |
Mouth Size | Wide |
Body Diameter - Metric | 155 mm |
Minimum Screw Closure Size | 89 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 155 mm, Bottle Type Sampling, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 252 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 89-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1" x .525" ID Brass Ferrule (1654-2)
- AMSCOPE Microscope Glass Cover Slides Coverslips of 100 Pieces Pre-Cleaned 24mm x 50mm (CS-24X50-100)
- VINOSTRUMENTI VinoStrumenti VSSS1 Wine Bottle Stopper Stand for 3 Stoppers (VSSS1)
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- QORPAK Bottle Dropper Assemblies, 86-88MM, PK12 (CAP-05742)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- UNITED SCIENTIFIC Spray Bottles, PET, 16 oz, PK8 (UNSBOT-16OZ-PK/8)
- Qorpak Bottles & Jars