Shop All Bottles & Jars
Qorpak
Bottle, Wide, 8 Oz, Round, HDPE, PK48
Mfr # PLC-03582
Zoro # G5910003
product price: $96.85
/pk 48, $2.02/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Autoclavable No
- Diameter 67 mm
- Includes Closure Yes
- Labware Capacity - Metric 250 mL
Product Information
- Brand Qorpak
- MFR # PLC-03582
- Zoro # G5910003
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 67 mm |
Labware Height - Metric | 102 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - English | 4.02 in |
Screw Closure Size | 53-400 mm |
Body Diameter - Metric | 67 mm |
Overall Height - Metric | 102 mm |
Minimum Screw Closure Size | 53 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 67 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 102 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS R2A Agar, 100mL, PK12 (125EZ-3100-100)
- PARKER Stopcock, MNPT, 1/4", PFA (MV-14-006)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- GLAS-COL Fabric Mantle (100A O394)
- QORPAK Plastic Bottle, 250mL, Natural, PK24 (239540)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- Qorpak Labware