Shop All Bottles & Jars
Qorpak
Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24
Mfr # GLC-01499
Zoro # G5934171
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 102mm
- Autoclavable Yes
- Closure Material Polypropylene
- Mouth Wide
Product Information
- Brand Qorpak
- MFR # GLC-01499
- Zoro # G5934171
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 102mm |
Diameter | 51 mm |
Labware Height - Metric | 102 mm |
Labware Screw Closure Size | 48-400 mm |
Labware Height - English | 4.02 in |
Screw Closure Size | 48-400 mm |
Body Diameter - Metric | 51 mm |
Minimum Screw Closure Size | 48 mm |
Overall Height - Metric | 102 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 120 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0004)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 8 In, Full Ht (100BS8F)
- FORTUNA Glass Syringe, Metal Luer Lock, 30 mL (7.140-44)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK6)
- QORPAK Bottle, 960 mL, 32 oz., PK12 (GLC-02224)
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- QORPAK Bottle, 250mL, 43-400, PK250 (PLA-03254)
- CHEF N Mortar/Pestle Mrbl/Sili (103-988-354)
- Qorpak Bottles & Jars