Shop All Bottles & Jars
Qorpak
Bottle, Wide, 2 Oz, Round, HDPE, PK48
Mfr # PLC-03566
Zoro # G6001353
product price: $55.15
/pk 48, $1.15/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Autoclavable No
- Labware Height - Metric 75 mm
- Labware Capacity - Metric 60 mL
- Sterile/Non-Sterile Non-Sterile
Product Information
- Brand Qorpak
- MFR # PLC-03566
- Zoro # G6001353
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Height - Metric | 75 mm |
Labware Height - English | 2.95 in |
Labware Screw Closure Size | 33-400 mm |
Diameter | 40 mm |
Screw Closure Size | 33-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 75 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 40 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 40 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hardness Titrant Low, 60 mL (ED2073-B)
- OAKTON PH ELECTRODE REPLACEMENT FOR 57348 (WD-35811-71)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 3 to 80 UG/L (481297-I)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- QORPAK Bottle Cleaned, 2 oz, 53-400, PK24 (GLC-01613)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- QORPAK Bottle, 1 oz, PK48 (GLC-01586)
- Qorpak Labware