Shop All Bottles & Jars
Qorpak
Bottle, Wide, 2 Oz, Medium Round, PK48
Mfr # GLC-04825
Zoro # G5904997
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 83mm
- Autoclavable Yes
- Labware Closure Liner Design Flat
- Labware Closure Color Black
Product Information
- Brand Qorpak
- MFR # GLC-04825
- Zoro # G5904997
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 83mm |
Diameter | 42 mm |
Labware Height - Metric | 83 mm |
Labware Height - English | 3.27 in |
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 83 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 42 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 42 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 60 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Rectangular Carboy, Stopcock, 5.28 gal. (49H045)
- SP SCIENCEWARE LABORATORY LINER LABMAT RED 20 INX50 Ft (F24675-1000)
- MEDEGEN MEDICAL PRODUCTS Ear/Ulcer Bulb Syringe, Strile, 3 oz., PK50 (4173)
- BELLINGHAM & STANLEY Analog Refractometer, 0.5 Resolution (45-81)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- QORPAK Bottle, 960 mL, 32 oz., PK12 (GLC-02224)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- Qorpak Labware