Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 32 Oz, Modern Round, PK12
Mfr # PLC-03744
Zoro # G6020831
product price: $38.89
/pk 12, $3.24/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 198mm
- Autoclavable No
- Graduation Range Not Specified
- Labware Capacity - Metric 960 mL
Product Information
- Brand Qorpak
- MFR # PLC-03744
- Zoro # G6020831
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 198mm |
Labware Height - English | 7.8 in |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 198 mm |
Diameter | 88 mm |
Screw Closure Size | 28-400 mm |
Overall Height - Metric | 198 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 88 mm |
Description
Bottle, Body Color Natural, Body Material Polyethylene/Nylon, Body Diameter - Metric 88 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 198 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 100mL, PK12 (5YGZ0)
- KIMBLE CHASE Stopper, Clear, 19 Sz (850100-0019)
- SIMPORT SCIENTIFIC Polypropylene Beakers, 250mL Tri, PK 100 (B700-250)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01825)
- QORPAK Closure, 24-410, Polypropylene, Wht, PK4300 (CAP-00340)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- QORPAK Bottle, 1 oz, PK48 (GLC-01586)
- GLOBE SCIENTIFIC Wash Bottle, 500mL, PK10 (601638)
- Qorpak Labware