Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66
Mfr # PLC-07363
Zoro # G5910782
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 238mm
- Autoclavable No
- Bottle/Jar Shape Cylindrical
- Labware Nominal Capacity - Metric 960 mL
Product Information
- Brand Qorpak
- MFR # PLC-07363
- Zoro # G5910782
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 238mm |
Labware Height - Metric | 238 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - English | 9.37 in |
Diameter | 79 mm |
Screw Closure Size | 28-400 mm |
Overall Height - Metric | 238 mm |
Body Diameter - Metric | 79 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Narrow |
Description
Dispensing Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 79 mm, Bottle Type Dropper, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 238 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, 1.000/1.070 (6602-7)
- LOVIBOND DPD Indicator Powder (530200)
- UNITED SCIENTIFIC Deluxe Support Stand, 4" X 6 (SSB4X6-J)
- EXTECH PH/TDS/Cond/Salinity Pen (EC500)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- QORPAK Phenolic Bottle Cap, 38mm Neck, PK12 (CAP-07071G)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- QORPAK Bottle, Sfty Ctd, 8 Oz, Square, Glass, PK84 (GLC-01340)
- UNITED SCIENTIFIC Wash Bottle, 500 mL, Dia, PK6 (UN370052)
- Qorpak Labware