Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 32 Oz, Boston Round, PK12
Mfr # GLC-01211
Zoro # G5926191
product price: $58.49
/pk 12, $4.87/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable Yes
- Labware Basic Material Glass
- Mouth Narrow
Product Information
- Brand Qorpak
- MFR # GLC-01211
- Zoro # G5926191
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Diameter | 94 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 8.27 in |
Labware Height - Metric | 210 mm |
Screw Closure Size | 33-400 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 94 mm |
Overall Height - Metric | 210 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL C & S GE Equipment GRND Kit (TGL20CP)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- AQUAPHOENIX SCIENTIFIC Sulfite T K, 2 Or 10ppm As Na2SO3/25mL (TK3502-Z)
- RPI Calcium Gluconate, 250 G (C30050-250.0)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01950)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03569)
- QORPAK Bottle, 950cc, PK72 (243672)
- Qorpak Bottles & Jars