Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48
Mfr # PLC-03387
Zoro # G5978366
product price: $64.69
/pk 48, $1.35/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 93mm
- Autoclavable No
- Mouth Narrow
- Labware Screw Closure Size 24-410 mm
Product Information
- Brand Qorpak
- MFR # PLC-03387
- Zoro # G5978366
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 93mm |
Labware Screw Closure Size | 24-410 mm |
Labware Height - Metric | 93 mm |
Diameter | 29 mm |
Labware Height - English | 3.66 in |
Screw Closure Size | 24-410 mm |
Overall Height - Metric | 93 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 29 mm |
Description
Dispensing Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 29 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 93 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Buffer Solution, pH, 10.00, Pt, PK6 (3823)
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-1050)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C07-NIK)
- QORPAK Bottle Cleaned, 32 oz, 89-400, PK12 (GLC-01723)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- QORPAK Bottle, Wide, Safety Coated, 2-1/2 Oz, PK180 (GLA-00852)
- QORPAK Bottle, 4 oz, PK24 (GLC-01326)
- QORPAK Bottle Cleaned, 16 oz, 48-400, PK24 (GLC-01367)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- PIPELINE PACKAGING White Coat, Tin Unlined F-Style, 1 qt. (02-21-032-00125)
- Qorpak Labware