Shop All Bottles & Jars
Qorpak
Bottle French Sq w/ Cap 480 ml, PK24
Mfr # GLC-01364
Zoro # G4728595
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 480mL/16 oz.
- Height 167mm
- Width 68.36mm
- Autoclavable No
- Depth 68.36mm
Product Information
- Brand Qorpak
- MFR # GLC-01364
- Zoro # G4728595
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 167mm |
Width | 68.36mm |
Depth | 68.36mm |
Labware Width - Metric | 68.36 mm |
Diameter | 62 mm |
Labware Screw Closure Size | 48-400 mm |
Labware Height - English | 6.57 in |
Screw Closure Size | 48-400 mm |
Labware Height - Metric | 167 mm |
Labware Depth - Metric | 68.36 mm |
Body Diameter - Metric | 62 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 48 mm |
Overall Height - Metric | 167 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 167 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 48-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI PBS, 10X Powder Concentrate, 1 L (P32200-1000.0)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, Wide, 8 Oz, Round, HDPE, PK48 (PLC-03582)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- QORPAK Bottle, 150cc, PK410 (243668)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- UNITED SCIENTIFIC Tuning Fork, 640 Hz (TFK640)
- Qorpak Bottles & Jars