Shop All Bottles & Jars
Qorpak
Bottle Flip-Top Dispensing 240 ml, PK48
Mfr # PLC-03410
Zoro # G4192036
product price: $76.69
/pk 48, $1.60/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 240mL/8 oz.
- Height 117mm
- Autoclavable No
- Labware Height - Metric 117 mm
- Labware Body Material HDPE
Product Information
- Brand Qorpak
- MFR # PLC-03410
- Zoro # G4192036
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 117mm |
Labware Height - Metric | 117 mm |
Labware Screw Closure Size | 24-410 mm |
Screw Closure Size | 24-410 mm |
Diameter | 51 mm |
Labware Height - English | 4.61 in |
Mouth Size | Narrow |
Overall Height - Metric | 157 mm |
Body Diameter - Metric | 51 mm |
Minimum Screw Closure Size | 24 mm |
Description
Dispensing Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Dropper, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 157 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- CORNING PYREX 1000 mL Heavy Duty Graduated Griff (1003-1L)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDR0)
- ZORO SELECT Buchner Funnel, 2mL, Fine Frit (CG-1402-04)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- QORPAK Bottle, 4 oz, PK24 (GLC-01326)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-09345)
- GLOBE SCIENTIFIC Cap, Lavender, Polyethylene, PK1000 (118115L)
- Qorpak Labware