Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 8 oz, 58-400, PK24
Mfr # GLC-07874
Zoro # G5952292
product price: $97.19
/pk 24, $4.05/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Labware Height - English 5.39 in
Product Information
- Brand Qorpak
- MFR # GLC-07874
- Zoro # G5952292
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 137mm |
Labware Height - English | 5.39 in |
Screw Closure Size | 58-400 mm |
Labware Height - Metric | 137 mm |
Diameter | 56 mm |
Labware Screw Closure Size | 58-400 mm |
Overall Height - Metric | 89 mm |
Mouth Size | Wide |
Body Diameter - Metric | 73 mm |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 73 mm, Body Material Glass, Overall Height - Metric 89 mm, Pre-Cleaned Visible Particulate, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALSTAR XTRA Talstar Xtra w/Verge Granules (25lb) (11008354)
- RPI Metronidazole, 25g (M81000-25.0)
- QORPAK Bottle, 950mL, PK12 (GLC-02164)
- TRIMACO Floor Protection, 180 ft. L, 6 ft. W (89372)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01825)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- QORPAK Bottle, 2 oz, PK48 (GLC-01298)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01779)
- DYNALON Tamper Evident Bottle 100 ML, PK100 (202455-0100)
- Qorpak Labware