Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 120mL, 38-400, PK48
Mfr # PLC-06836
Zoro # G5994414
product price: $57.45
/pk 48, $1.20/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 92mm
- Autoclavable No
- Labware Body Material Polyethylene Terephthalate (PET)
- Labware Closure Material Polypropylene
Product Information
- Brand Qorpak
- MFR # PLC-06836
- Zoro # G5994414
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 92mm |
Labware Height - Metric | 92 mm |
Labware Height - English | 3.62 in |
Labware Screw Closure Size | 38-400 mm |
Diameter | 49 mm |
Screw Closure Size | 38-400 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 40 mm |
Mouth Size | Wide |
Overall Height - Metric | 92 mm |
Description
Precleaned Packer Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 40 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 92 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 250mL (3701-250)
- ALCONOX Detergent, 1 gal. (2101-1)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- ZORO SELECT Scoop, Stainless Steel, 6 Oz. (428.04 SCOOP 6)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- QORPAK Bottle, Sfty Ctd, 4 Oz, Square, Glass, PK120 (GLC-01315)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- QORPAK Bottle, 8 oz, PK24 (GLC-01354)
- QORPAK Bottle, 8 oz, PK108 (GLA-00812)
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- Qorpak Labware