Shop All Bottles & Jars
Qorpak
Bottle, 950mL, 53-400, PK72
Mfr # PLC-03613
Zoro # G6031584
product price: $149.99
/pk 72, $2.08/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 950mL
- Height 180mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Labware Closure Material Polypropylene
Product Information
- Brand Qorpak
- MFR # PLC-03613
- Zoro # G6031584
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 180mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - English | 7.09 in |
Screw Closure Size | 53-400 mm |
Labware Height - Metric | 180 mm |
Diameter | 95 mm |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 80 mm |
Overall Height - Metric | 165 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 165 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 18x18mm, PK10 (1401-20)
- BEING SCIENTIFIC Incubator (BIF-200)
- HEATHROW SCIENTIFIC Aluminum Weighing Dishes, Large, PK50 (HS14522)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01318)
- QORPAK Jar, 4 oz, PK36 (PLC-03700)
- QORPAK Phenolic Bottle Cap, 38mm Neck, PK12 (CAP-07071G)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- QORPAK Bottle, 16 oz, PK144 (PLA-03216)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 500 ml, Amber, HDPE, 12PK (33465)
- Qorpak Bottles & Jars