Shop All Bottles & Jars
Qorpak
Bottle, 950cc, PK72
Mfr # 243672
Zoro # G4994245
product price: $117.99
/pk 72, $1.64/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 950mL
- Height 178mm
- Autoclavable No
- Pre-Cleaned None
- Bottle/Jar Shape Round
Product Information
- Brand Qorpak
- MFR # 243672
- Zoro # G4994245
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 178mm |
Screw Closure Size | 53-400 mm |
Diameter | 92 mm |
Labware Height - Metric | 178 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - English | 7.01 in |
Body Diameter - Metric | 92 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 178 mm |
Description
Packer Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 92 mm, Bottle Type Chemical/Reagent, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Majestic RCMT Soft Touch Hand Held On & Off Switch with 90 minute Count Down Timer (RCMT)
- BEVCO Blue Vinyl Cleanroom Chair w/ tilt, ISO 6, 22-32" St. Ht. (4551C3-BL)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- MICRO ESSENTIAL Buffer Capsule, pH, 7.0 (3TXF4)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLC-01173)
- PIPELINE PACKAGING Condiment Glass Jar, 8 oz. (08-04-017-00009)
- Qorpak Labware