Shop All Bottles & Jars
Qorpak
Bottle, 950 oz, 63-400, PK72
Mfr # PLC-03536
Zoro # G5946814
product price: $129.99
/pk 72, $1.81/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 950 oz.
- Height 178mm
- Autoclavable No
- Labware Nominal Capacity - Metric 960 mL
- Sterile/Non-Sterile Non-Sterile
Product Information
- Brand Qorpak
- MFR # PLC-03536
- Zoro # G5946814
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 178mm |
Labware Height - Metric | 102 mm |
Labware Height - English | 4.02 in |
Diameter | 94 mm |
Screw Closure Size | 63-400 mm |
Labware Screw Closure Size | 63-400 mm |
Minimum Screw Closure Size | 63 mm |
Mouth Size | Wide |
Overall Height - Metric | 177 mm |
Body Diameter - Metric | 92 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 92 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 177 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 63-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- EXACT Smart Brew Starter Kit (486101-SB-K)
- SP SCIENCEWARE Bottle and Vial Rack, 6, Polypropylene (F18514-0030)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- QORPAK Bottle, 8 oz, PK24 (GLC-01354)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- QORPAK Bottle, 4 oz, 58-400, PK24 (GLC-06614)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01597)
- MENDA Dispensing ESD Bottle, 6 oz., HDPE, Blue (35259)
- Qorpak Labware