Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, PK24
Mfr # GLC-01770
Zoro # G5074955
product price: $115.99
/pk 24, $4.83/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 109mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Labware Closure Liner Material F217/PTFE
Product Information
- Brand Qorpak
- MFR # GLC-01770
- Zoro # G5074955
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 109mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - English | 4.29 in |
Screw Closure Size | 58-400 mm |
Diameter | 62 mm |
Labware Height - Metric | 109 mm |
Overall Height - Metric | 109 mm |
Body Diameter - Metric | 62 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 58 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 109 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 58-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON PTFE Dipper, 100 mL (307024-0100)
- AIR SCIENCE Ductless Fume Hood, Steel, 48 in W x 35 in H (P5-48-XT-A)
- YSI Lab Meter, pH 0.000 to 14.000/ORP (626573)
- 3M 3M Aqua-Pure AP43111, Replacement Cartridge for AP430SS, AP43111 (70-0203-1927-6)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03404)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Bottle, 500mL, PK160 (PLC-06620)
- KIMBLE CHASE Pour Ring, Clear, PP, PK10 (14395P-45)
- Qorpak Bottles & Jars