Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, PK24
Mfr # GLC-01665
Zoro # G6017347
product price: $82.65
/pk 24, $3.44/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 89mm
- Autoclavable Yes
- Sterile/Non-Sterile Non-Sterile
- Bottle/Jar Shape Straight Side Round
Product Information
- Brand Qorpak
- MFR # GLC-01665
- Zoro # G6017347
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 89mm |
Labware Height - Metric | 89 mm |
Screw Closure Size | 70-400 mm |
Labware Height - English | 3.5 in |
Labware Screw Closure Size | 70-400 mm |
Diameter | 73 mm |
Body Diameter - Metric | 73 mm |
Overall Height - Metric | 89 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 73 mm, Body Material Glass, Overall Height - Metric 89 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- AQUAPHOENIX SCIENTIFIC Organophosphate Titrant, #2, 60 mL (AD1596-DB)
- ZORO SELECT Buchner Funnel, 150mL, Medium Frit (CG-1402-19)
- A2Z SCILAB 8x Lab Sampling Spoon Mixing Spatula Micro Scoop Tweezer w/ Case Stainless Steel (A2Z-ZR-KIT-146)
- QORPAK Jar, 2 oz, PK48 (PLC-03724)
- QORPAK Bottle, 30mL, 28-400, PK24 (GLA-00913)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- QORPAK Bottle, 250mL, 43-400, PK250 (PLC-03479)
- QORPAK Bottle, 500mL, PK24 (PLC-03597)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- Qorpak Labware