Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, 58-400, PK24
Mfr # GLC-01658
Zoro # G5900867
product price: $93.59
/pk 24, $3.90/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable No
- Labware Height - English 5.39 in
- Labware Nominal Capacity - Metric 240 mL
Product Information
- Brand Qorpak
- MFR # GLC-01658
- Zoro # G5900867
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 137mm |
Labware Height - English | 5.39 in |
Labware Height - Metric | 137 mm |
Diameter | 55 mm |
Screw Closure Size | 58-400 mm |
Labware Screw Closure Size | 58-400 mm |
Overall Height - Metric | 137 mm |
Mouth Size | Wide |
Body Diameter - Metric | 57 mm |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 57 mm, Body Material Glass, Overall Height - Metric 137 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 192mm L, PK100 (138005-100)
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- DIGI-SENSE RTD Connector, 3 Pin, Female, 1/Ea (18527-82)
- SAMCO SCIENTIFIC Transfer Pipets, General Purpose, 3in. (8.7 cm), PE, 1.7mL, Bulk, NS (273)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239531)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J889)
- Qorpak Labware