Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, 24-410, PK336
Mfr # PLA-03214
Zoro # G6038724
product price: $179.99
/pk 336, $0.54/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 157mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Diameter 51 mm
Product Information
- Brand Qorpak
- MFR # PLA-03214
- Zoro # G6038724
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 157mm |
Diameter | 51 mm |
Labware Height - English | 6.18 in |
Screw Closure Size | 24-410 mm |
Labware Screw Closure Size | 24-410 mm |
Labware Height - Metric | 157 mm |
Overall Height - Metric | 117 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 51 mm |
Minimum Screw Closure Size | 24 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 117 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 24-410 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Calcium Chloride Anhydrous, 5kg (C20010-5000.0)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 1000mL (F304000)
- CORNING PYREX Petri Dishes, Complete, 150 x 20 m (3160-152)
- CORNING PYREX Filtering Flasks with Side Arm, He (5340-500)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- QORPAK Jar, 2 oz, PK48 (PLC-03724)
- QORPAK Bottle Safety Coated, 64 oz, 83-400, PK6 (GLA-00949)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03469)
- QORPAK Bottle, 128 oz, PK4 (GLC-01894)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35284)
- Qorpak Bottles & Jars