Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, 24-400, PK24
Mfr # GLA-00895
Zoro # G5915637
product price: $38.25
/pk 24, $1.59/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 138mm
- Autoclavable Yes
- Labware Capacity - Metric 240 mL
- Includes Closure No
Product Information
- Brand Qorpak
- MFR # GLA-00895
- Zoro # G5915637
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 138mm |
Labware Height - English | 5.43 in |
Screw Closure Size | 24-400 mm |
Labware Screw Closure Size | 24-400 mm |
Labware Height - Metric | 138 mm |
Diameter | 60 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Overall Height - Metric | 138 mm |
Body Diameter - Metric | 60 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 138 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 24-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Replacement ElasticBands for SI-0513, PK2 (0K-0513-900)
- PRO SCIENTIFIC 20mmx200mm Saw Tooth Generator Probe (02-20200)
- QUINCY LAB Incubator, Steel Door, Air Forced (10-180AE)
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0013E 16 oz Cyanuric Acid Reagent (TTR0013E)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- Qorpak Labware