Shop All Bottles & Jars
Qorpak
Bottle, 64 oz, PK6
Mfr # GLC-01872
Zoro # G5946044
product price: $36.75
/pk 6, $6.13/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz.
- Height 214mm
- Autoclavable No
- Labware Height - Metric 214 mm
- Labware Clarity Transparent
Product Information
- Brand Qorpak
- MFR # GLC-01872
- Zoro # G5946044
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 214mm |
Labware Height - Metric | 214 mm |
Diameter | 124 mm |
Screw Closure Size | 83-400 mm |
Labware Height - English | 8.43 in |
Labware Screw Closure Size | 83-400 mm |
Overall Height - Metric | 214 mm |
Minimum Screw Closure Size | 83 mm |
Body Diameter - Metric | 124 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 124 mm, Bottle Type Sampling, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Overall Height - Metric 214 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 83-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 16 oz Natural HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027515)
- CYTIVA WHATMAN Qualitative Fltr Paper, 15cm, CFP1, PK100 (1001-150)
- DAVIS INSTRUMENTS Leaf Wetness Sensor (6420)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 75/50 JOINT, #50 O-RING (CC0075)
- QORPAK Plastic Bottle, 125mL, Natural, PK48 (239528)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 128 oz, 89-400, PK4 (PLC-03543)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J890)
- Qorpak Bottles & Jars