Shop All Bottles & Jars
Qorpak
Bottle, 500mL, PK24
Mfr # PLC-03597
Zoro # G5996672
product price: $99.75
/pk 24, $4.16/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Autoclavable No
- Labware Closure Color White
- Sterile/Non-Sterile Non-Sterile
- Bottle/Jar Type Sampling
Product Information
- Brand Qorpak
- MFR # PLC-03597
- Zoro # G5996672
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Height - English | 5.98 in |
Screw Closure Size | 53-400 mm |
Diameter | 71 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 152 mm |
Mouth Size | Wide |
Body Diameter - Metric | 71 mm |
Overall Height - Metric | 152 mm |
Minimum Screw Closure Size | 53 mm |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 71 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 152 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Volatile Organic Compounds, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Polyclear MIX 30 PLUS, 0.5 gal., PK5 (004-3000063)
- WHEATON Bottle, Wide Mouth, PK24 (W216929)
- RED COPPER LID GLASS 12"" RED COPPER (11779-6)
- ZORO SELECT Carboy, Wide Mouth, 5L, HDPE, Translucent (208675-0005)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- MENDA Bottle, 8 oz, Blue (35262)
- Qorpak Labware