Shop All Bottles & Jars
Qorpak
Bottle, 500cc, PK24
Mfr # PLC-06596
Zoro # G4994211
product price: $82.29
/pk 24, $3.43/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 135mm
- Autoclavable No
- Labware Body Material Polyethylene Terephthalate (PET)
- Labware Nominal Capacity - Metric 500 mL
Product Information
- Brand Qorpak
- MFR # PLC-06596
- Zoro # G4994211
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 135mm |
Diameter | 78 mm |
Labware Screw Closure Size | 45-400 mm |
Screw Closure Size | 45-400 mm |
Labware Height - Metric | 135 mm |
Labware Height - English | 5.31 in |
Minimum Screw Closure Size | 45 mm |
Body Diameter - Metric | 46 mm |
Overall Height - Metric | 135 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 46 mm, Bottle Type Chemical/Reagent, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 135 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 45-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI ISE Meter Acc, Ammonium Probe (605104)
- INSTOCK Shelf, Phenolic, 48" W, 12" D (GRPS1248)
- RESINTECH High Capacity DI Kit, Use w HY-122-DI-HC (HYK-009)
- AMSCOPE 40X to 2000X Binocular LED Compound Microscope, 5MP Digital Eyepiece (B490B-LED-E5)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- QORPAK Bottle, 500mL, PK160 (PLC-06620)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLC-01173)
- QORPAK Bottle Narrow Mouth 8 Oz Clear, PK24 (GLA-00815)
- QORPAK Bottle, 4 oz, PK144 (GLC-01517)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- Qorpak Bottles & Jars