Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, PK24
Mfr # GLC-01645
Zoro # G5074903
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 68mm
- Autoclavable No
- Includes Closure Yes
- Bottle/Jar Type Sampling
Product Information
- Brand Qorpak
- MFR # GLC-01645
- Zoro # G5074903
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 68 mm |
Labware Height - English | 2.68 in |
Diameter | 60 mm |
Screw Closure Size | 58-400 mm |
Body Diameter - Metric | 60 mm |
Overall Height - Metric | 69 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 60 mm, Body Material Glass, Overall Height - Metric 69 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle, 5ml, Glass, Clear, PK12 (2085S-50)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 800mL, PK6 (5YGZ6)
- KIMBLE CHASE Acid Test Buret, 10 mL (A-620F-1)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- QORPAK Bottle, 8 oz, PK84 (GLA-00831)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- QORPAK Bottle, Sfty Ctd, 8 Oz, Square, Glass, PK84 (GLC-01340)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- QORPAK Bottle, 1 oz, 33-400, PK432 (GLC-01460)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- Qorpak Bottles & Jars