Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 33-400, PK24
Mfr # GLA-00830
Zoro # G5950454
product price: $29.99
/pk 24, $1.25/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable Yes
- Width 45mm
- Depth 45mm
Product Information
- Brand Qorpak
- MFR # GLA-00830
- Zoro # G5950454
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Width | 45mm |
Depth | 45mm |
Labware Screw Closure Size | 33-400 mm |
Labware Depth - Metric | 45 mm |
Labware Height - Metric | 112 mm |
Labware Width - Metric | 45 mm |
Screw Closure Size | 33-400 mm |
Diameter | 45 mm |
Labware Height - English | 4.41 in |
Overall Height - Metric | 112 mm |
Body Diameter - Metric | 45 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 45 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL BURDICK & JACKSON Acetone, 67-64-1 CAS Number (LP010-4P-S)
- ZORO SELECT Funnel, 0.56 gal, Polypropylene, White (H14712-0200)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- HUMBOLDT Digital Static Cone Penetrometer (5DPN9)
- QORPAK Bottle, 8 oz, PK24 (GLC-01354)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Bottle, 16 oz, PK12 (GLC-01684)
- QORPAK Bottle, 950mL, PK12 (GLC-02164)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- Qorpak Bottles & Jars