Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, 63-400, PK72
Mfr # PLC-05499
Zoro # G5864135
product price: $218.99
/pk 72, $3.04/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 178mm
- Autoclavable No
- Labware Screw Closure Size 63-400 mm
- Labware Nominal Capacity - Metric 960 mL
Product Information
- Brand Qorpak
- MFR # PLC-05499
- Zoro # G5864135
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 178mm |
Labware Screw Closure Size | 63-400 mm |
Diameter | 94 mm |
Labware Height - Metric | 102 mm |
Labware Height - English | 4.02 in |
Screw Closure Size | 63-400 mm |
Overall Height - Metric | 177 mm |
Body Diameter - Metric | 92 mm |
Minimum Screw Closure Size | 63 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 92 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 177 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 500 (UNDHMTLS-5000)
- DIGI-SENSE ASTM S63C-03 Individually Calibrated Liq (08009-66)
- RESINTECH DI Low Odor Cartridge, 4.5 x 10 in. (AF-10-4020-BB)
- BEL-ART Petri Dish Rack, Autoclavable (246255)
- QORPAK Metal Can, 1/2 gal., Round, PK75 (MET-03096)
- QORPAK Jar, 2 oz, PK48 (PLC-03696)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- QORPAK Metal Can, 1 gal. Cap., 7-17/32" D, PK34 (6010898)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- Qorpak Bottles & Jars