Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, 58-400, PK24
Mfr # GLA-00835
Zoro # G5966475
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 202mm
- Width 83mm
- Autoclavable Yes
- Depth 83mm
Product Information
- Brand Qorpak
- MFR # GLA-00835
- Zoro # G5966475
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 202mm |
Width | 83mm |
Depth | 83mm |
Labware Height - Metric | 202 mm |
Labware Screw Closure Size | 58-400 mm |
Screw Closure Size | 58-400 mm |
Labware Height - English | 7.95 in |
Diameter | 83 mm |
Labware Depth - Metric | 83 mm |
Labware Width - Metric | 83 mm |
Body Diameter - Metric | 83 mm |
Minimum Screw Closure Size | 58 mm |
Overall Height - Metric | 202 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 83 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 202 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 58-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 960 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 1 5/8x5/16", 500/pk, 500PK (142158)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, LDPE, 125mL (7020125)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 6.25" (A2Z-ZR115)
- QORPAK Cap, Wide Mouth, Black, 89-400mm, PK240 (CAP-00087)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- Qorpak Labware