Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, 33-400, PK12
Mfr # GLC-01237
Zoro # G6009841
product price: $44.19
/pk 12, $3.68/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Labware Closure Color Black
- Labware Closure Material Phenolic
Product Information
- Brand Qorpak
- MFR # GLC-01237
- Zoro # G6009841
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Screw Closure Size | 33-400 mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 94 mm |
Labware Height - English | 8.27 in |
Labware Height - Metric | 210 mm |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 210 mm |
Body Diameter - Metric | 94 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0870J 0.25 lbs Pool Dpd Powder (TTR0870J)
- TRAC OUTDOORS TRAC Outdoors T3002 Fishing Barometer (69200)
- WHEATON Coplin Jar w/Cap, Capacity 10 Slides, PK6 (900520)
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- QORPAK Bottle, Narrow Mouth, 960 mL, 32 oz., PK12 (GLC-01217)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- QORPAK Bottle, 64 oz, PK6 (GLC-01872)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 3 Pack (F11642-0623)
- Qorpak Labware