Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK48
Mfr # GLC-01298
Zoro # G5994843
product price: $79.95
/pk 48, $1.67/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 86mm
- Width 37mm
- Autoclavable No
- Depth 37mm
Product Information
- Brand Qorpak
- MFR # GLC-01298
- Zoro # G5994843
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 86mm |
Width | 37mm |
Depth | 37mm |
Labware Width - Metric | 37 mm |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Labware Height - English | 3.39 in |
Diameter | 37 mm |
Labware Depth - Metric | 37 mm |
Labware Height - Metric | 86 mm |
Body Diameter - Metric | 37 mm |
Mouth Size | Wide |
Overall Height - Metric | 86 mm |
Minimum Screw Closure Size | 28 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 37 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Light Meter with RS-232 Output (98766-93)
- ZORO SELECT Pipette Pump (4YMP8)
- AMSCOPE 0.7X-5X Zoom 1080p 15fps 5MP HDMI Digital Inspection Microscope With Ring Light & 11.5" Monitor (H800-96S-HD1080A-HDM)
- EMD PH Test Strip, 2.0 to 9.0 pH, PK100 (EMD 1.09584.0001)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01779)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- QORPAK Bottle, Sfty Ctd, 8 Oz, Square, Glass, PK84 (GLC-01340)
- Qorpak Labware