Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK24
Mfr # GLC-01904
Zoro # G5075691
product price: $48.15
/pk 24, $2.01/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable No
- Labware Height - English 3.7 in
- Labware Closure Color Green
Product Information
- Brand Qorpak
- MFR # GLC-01904
- Zoro # G5075691
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Labware Height - English | 3.7 in |
Labware Screw Closure Size | 20-400 mm |
Labware Height - Metric | 94 mm |
Screw Closure Size | 20-400 mm |
Diameter | 39 mm |
Overall Height - Metric | 94 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 39 mm |
Minimum Screw Closure Size | 20 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 20-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480602)
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 (5811670V-26)
- SP BEL-ART HDPE Ladles, Capacity (mL): 250 (F36776-0000)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208605-0010)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239531)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- Qorpak Labware