Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, PK12
Mfr # GLC-01189
Zoro # G5939647
product price: $71.99
/pk 12, $6.00/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable Yes
- Labware Closure Type Screw On
- Labware Nominal Capacity - English 16 oz
Product Information
- Brand Qorpak
- MFR # GLC-01189
- Zoro # G5939647
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - English | 6.61 in |
Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Labware Screw Closure Size | 28-400 mm |
Diameter | 75 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 75 mm |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 168 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE/Silicone, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, Wide Mouth, PP, 125mL, PK12 (8TLK0)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 2mm, PLUG 11/25 (S181125)
- REYNOLDS FOIL ALUMINUM 10YRDX12"" (F28031)
- DIAMOND SUREFLOW bottle top dispenser, 2.5 - 30mL (GBTD-R-30)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-09345)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- KIMBLE CHASE Storage/Media Bottle, 500mL, 176mm H, (14399-500)
- Qorpak Labware