Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 70-400, PK48
Mfr # GLC-01559
Zoro # G6009613
product price: $249.99
/pk 48, $5.21/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 145mm
- Autoclavable No
- Screw Closure Size 70-400 mm
- Sterile/Non-Sterile Non-Sterile
Product Information
- Brand Qorpak
- MFR # GLC-01559
- Zoro # G6009613
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 145mm |
Screw Closure Size | 70-400 mm |
Diameter | 76 mm |
Labware Screw Closure Size | 70-400 mm |
Labware Height - English | 5.71 in |
Labware Height - Metric | 145 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 70 mm |
Overall Height - Metric | 145 mm |
Body Diameter - Metric | 76 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 76 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 145 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 70-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 480 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 3mL, 55mm L, PS, PK1000 (117011)
- WHEATON Snap-On Stoppers, Gray Bromobutyl, PK100 (W224100-342)
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW3244SET)
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- QORPAK Bottle, 8 oz, PK24 (GLC-01354)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- UNITED SCIENTIFIC Barnes Dropping Bottle, With Pipet, PK 36 (BOT030-PK/36)
- Qorpak Bottles & Jars