Shop All Bottles & Jars
Qorpak
Bottle, 16 oz, 63-400, PK12
Mfr # GLC-06546
Zoro # G5973536
product price: $32.59
/pk 12, $2.72/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 169mm
- Autoclavable No
- Labware Height - Metric 169 mm
- Labware Capacity - Metric 480 mL
Product Information
- Brand Qorpak
- MFR # GLC-06546
- Zoro # G5973536
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 169mm |
Labware Height - Metric | 169 mm |
Labware Height - English | 6.65 in |
Screw Closure Size | 63-400 mm |
Labware Screw Closure Size | 63-400 mm |
Diameter | 69 mm |
Mouth Size | Wide |
Overall Height - Metric | 169 mm |
Body Diameter - Metric | 69 mm |
Description
Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 69 mm, Body Material Glass, Overall Height - Metric 169 mm, Pre-Cleaned None, Screw Closure Size 63-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- WHIRL-PAK Sampling Bag, Clear, 184 oz., 20" L, PK100 (B01447)
- RAPITEST Meter Moisture W/Probe (1820)
- FLOMEC Watermeter (TM05NQ9GMA)
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01843)
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- SP SCIENCEWARE Square Bottle, Wide, 32 Oz, HDPE, PK6 (F10904-1000)
- Qorpak Bottles & Jars