Shop All Bottles & Jars
Qorpak
Bottle, 128 oz, PK4
Mfr # GLC-01894
Zoro # G5943725
product price: $34.19
/pk 4, $8.55/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz.
- Height 256mm
- Autoclavable No
- Labware Screw Closure Size 89-400 mm
- Labware Body Color Clear
Product Information
- Brand Qorpak
- MFR # GLC-01894
- Zoro # G5943725
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 256mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 256 mm |
Screw Closure Size | 89-400 mm |
Labware Height - English | 10.08 in |
Diameter | 157 mm |
Minimum Screw Closure Size | 89 mm |
Body Diameter - Metric | 157 mm |
Overall Height - Metric | 256 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 157 mm, Bottle Type Sampling, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 256 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 89-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Agar, PK100 (CP7125IRDB)
- CHEMGLASS Vial, 8mL, PK144 (CG-4900-02)
- AMERICAN BIOTECH SUPPLY Freezer, Explosion Proof Application (ABT-HC-EFP-20)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-00216G)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- QORPAK Closure, 9mm, Polypropylene, Blue, PK1000 (VC11298-122)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- QORPAK Bottle, 500mL, PK12 (GLC-02148)
- Qorpak Bottles & Jars